Learn More
Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
Brand: Thermo Scientific™ 122-17
279.45 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
NOT AVAILABLE IN AMERICA
- Aseptically manufactured
- 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
- 55mm dish accommodates 47mm membrane filters making it suitable for water testing
- 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls

Specifications
50mm Petri Dish 1 Vent (Shallow) | |
Round | |
Petri Dish | |
700 | |
700 | |
14 mm |
Polystyrene | |
Non-sterile | |
Bacteriology | |
10 | |
1 | |
50 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M556100 | Certificate of Compliance | 14/04/2025 | 122-17 |
M552530 | Certificate of Compliance | 27/01/2025 | 122-17 |
M536950 | Certificate of Compliance | 23/01/2025 | 122-17 |
M522830 | Certificate of Compliance | 04/12/2024 | 122,122-17 |
M391030 | Certificate of Compliance | 04/12/2024 | 122,122-17 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.