Learn More
Thermo Scientific™ Sterilin™ Dippas™

Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
Brand: Thermo Scientific™ 192-17
176.75 EUR valid until 2025-12-31
Use promo code "24277" to get your promotional price.
Description
Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
NOT AVAILABLE IN AMERICA
- Individually wrapped and sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Available in either clear or blue polystyrene
- Handle neatly snaps off after sample collection for ease of transportation
- Choice of handle length to accommodate the majority of sampling applications

Specifications
Dippa Screw Cap | |
Polystyrene | |
250 mL | |
Screw Cap | |
334 mm |
Yes | |
Sterile | |
Metal | |
Clear |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M555310 | Certificate of Compliance | 06/02/2025 | 192-17,19217 |
M555290 | Certificate of Compliance | 06/02/2025 | 192-17,19217 |
M553710 | Certificate of Compliance | 28/01/2025 | 192-17,19217 |
M553720 | Certificate of Compliance | 28/01/2025 | 192-17,19217 |
M552080 | Certificate of Compliance | 28/01/2025 | 192-17,19217 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.