Learn More
Thermo Scientific™ Sterilin™ Glass Plugged Pipettes in Individual Paper Peel Packaging
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes.
Brand: Thermo Scientific™ 7077-5N
854.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes, individually wrapped in paper peel packaging.
Not available in all geographic regions.
- Calibrated for delivery with the last drop expelled by blowing
- Easy-to-read graduations
- Sterilized by gamma irradiation
Ordering Alerts:
Not available in all geographic regions

Specifications
Glass Plugged Pipettes; 5mL; Individually paper peel packaging | |
Sterile | |
-1.0 mL | |
Blue | |
290 mm |
Glass | |
Yes | |
1/Pk., 720/Cs. | |
5 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.