missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Water Sampling Bottles

Click to view available options
Capacity (Metric):
350 mL
500 mL
1000 mL
Shape:
Rectangular
Round
Square
Description:
Dosed 120mg/L
Dosed 20mg/L
Undosed
Material:
PET
Polystyrene
Description
Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.
Not available in all geographic regions.
- Available manufactured using:
- Flexible polystyrene
- Robust non-toxic PETG
- NEW, lightweight PRT for improved handling
- Empty or pre-dosed with sodium thiosulphate
- Polystyrene and PETG bottles feature color-coded labels to aid differentiation:
- Blue: dosed
- Green: undosed
- Tamper evident for sample integrity
- Lot number for complete traceability
- Sterilized by gamma irradiation
- Dose level 20mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
- Dose level 120mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 0.13 gal., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 0.13 gal. |
Color | Natural |
Description | Undosed |
Material | Polystyrene |
No. per Case | 70 |
Sterility | Gamma-irradiated |
Shape | Round |
Closure Material | HDPE |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M561210 | Certificate of Compliance | 07/04/2025 | 500WSCNT |
M560770 | Certificate of Compliance | 07/04/2025 | 500WSCNT |
M560760 | Certificate of Compliance | 07/04/2025 | 500WSCNT |
M560750 | Certificate of Compliance | 01/04/2025 | 500WSCNT |
M560120 | Certificate of Compliance | 26/03/2025 | 500WSCNT |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Sterilin™ Water Sampling Bottles >
Spot an opportunity for improvement?Share a Content Correction