Learn More
Eppendorf™ Storage Boxes
Allows selection of the optimal box combinations for individual storage demands and provides safe storage for your sample tubes in a space-saving design.
Brand: Eppendorf™ 0030140567
22.59 EUR valid until 2025-04-30
Use promo code "24223" to get your promotional price.
Description
- Flexible and optimized combination options for the different box formats
- Retains shape at freezing temperature of -86°C for sample storage or autoclaving for 20 minutes at 121°C for sterilization
- Reliable individual alpha-numeric laser labeled code assigned to each sample location
- Minimizes allocation errors
- Provides high-contrast readability
- Remains permanently
- Five additional inscription labels on lid enable user-specific labeling
- Fits all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15 and 50 mL conical tubes and other laboratory vessels
- 15 mL and 50 mL conical tube boxes with ventilation slots for an evenly distributed freezing process
- Prevents tube damage or breakage, which is frequently observed when freezing long tube formats in closed boxes
- Compatible with common freezer rack systems and the different inner grid variants

Specifications
Storage Box | |
81 Cryogenic Tubes (4 to 5 mL) with Screw Cap | |
81 | |
9 x 9 | |
101.6 mm |
Autoclavable | |
Polypropylene | |
Yes | |
2 pcs. | |
4 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.