Learn More
Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic



Packaged in clean room technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.
Brand: Corning 7015
90.97 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.
- Triple-bagged
- Each pipet is individually wrapped in easy open paper/plastic
- No need for decontamination spraying with alcohol
- Sterility Assurance Level (SAL) of 10-6
- Non-pyrogenic
- RNase-/DNase-free
- Human DNA-free
Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.

Specifications
±2% | |
Polystyrene | |
Yes | |
13.54 in. | |
Round | |
0.33 oz. | |
10 mL | |
Serological Pipet |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
0.1 mL | |
3 mL | |
Tripled bagged | |
Orange | |
34.4 cm | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.