missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ MP-100 Series Stuart™ Analog Melting Point Apparatus
The MP-100 Series Stuart™ Analog Melting Point Apparatus with integral LED illumination and magnifying lens make viewing easy.
Brand: Cole-Parmer™ 03013-61
This item is not returnable.
View return policy
Description
- Simple to use—place sample in capillary tube, set heating rate, and watch for melt.
- Test and view three samples at the same time.
- Heat up to 20°C/min. close to melt temperature then set to slower heating rate of 1° to 10°C/min.
- Read temperature mercury-free blue-spirit-filled thermometer.
- Take melting point measurements of up to three samples at once for greater efficiency.
- Easy-to-follow instructions are printed directly on the unit.
- Place your sample in a capillary tube and insert it into the aluminum block.
- Manually set the heating rate between 1°C and 20°C per minute, up to a maximum of 250°C.
- Lowering the heating rate as you near the expected melting point temperature will increase the accuracy of the reading.
- Observe the sample through the magnifying lens until the melt occurs and read the melt temperature from the thermometer.
- Apparatus is supplied with open-ended capillary tubes.
- One end should be sealed with a Bunsen burner; or purchase optional capillary tubes separately that are already sealed.
- Order the optional brass cooling plug to speed up cooling when multiple runs are needed.
Specifications
Melting Point Apparatus | |
230 V | |
1°C | |
140 x 370 x 110 mm | |
4.3 in. | |
5.5 in. | |
SMP11 | |
122°F to 482°F | |
1.7 kg | |
370 mm |
50 Hz | |
50 W | |
140 mm | |
230 V, 50 Hz, 75 W | |
110 mm | |
140 mm | |
1 Ea. | |
50°C to 250°C | |
14.6 in. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ MP-100 Series Stuart™ Analog Melting Point Apparatus > MP-100 Series Stuart™ Analog Melting Point Apparatus; Temperature: 50°C to 250°C (122°F to 482°F)
Spot an opportunity for improvement?Share a Content Correction