Learn More
Labcon SuperClear™ 2.0 mL Freestanding Screw Cap Microcentrifuge Tubes

Freestanding tubes with molded graduations and labeling spot.
Brand: Labcon 3620-870-000-9
53.85 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Screw Cap Style Microcentrifuge Tube
- Freestanding tubes
- Includes molded graduations and labeling spot
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C; Autoclavable
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Autoclavable | |
Natural | |
Centrifugation | |
2.0 mL | |
Non-sterile | |
Yes | |
20,000 RCF |
Without caps | |
2.0 mL | |
Polypropylene Resin | |
500 Tubes/Bag, 10 Bags/Cs. | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ microcentrifuge tubes | |
Not Included |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.