Learn More
Pyrex™ Labware Class AS Borosilicate Glass Burette
Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Buret includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in whit
Brand: Pyrex 3295/12AS
62.67 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Buret includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in whit
- Complies with ISO 385
- Manufactured from precision-bore tubing (borosilicate glass) for high accuracy
- Each burette has a +30s waiting time before final reading can be taken
- Graduations in white enamel for increased visibility with dark solutions
- Grease free interchangeable PTFE key with 1.5mm bore

Specifications
10 mL | |
Borosilicate Glass | |
Interchangeable PTFE Stopcock Key with 1.5 mm Bore | |
PTFE | |
Buret | |
ISO 385 |
820 mm | |
0.02 mL | |
White | |
±0.02 mL | |
Class AS |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.