missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ Microcentrifuge Tubes with Elastomeric Screw Caps

Microcentrifuge tubes with flat screw caps.
232.00 € - 244.00 €
Specifications
Cap Style | Screw Cap |
---|---|
Autoclavable | Autoclavable |
Color | Natural |
Material | Polypropylene Resin |
Format | Bagged |
Product Code | Brand | Sterility | Product Type | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Product Type | Volume (Metric) | Price | Quantity & Availability | ||||
17507926
|
Labcon™
3643-870-000-9 |
Non-sterile | Self-standing Tube | 0.5 mL |
232.00 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
17517926
|
Labcon™
3643-875-000-9 |
Sterile | Self-standing Tube | 0.5 mL |
241.00 €
Pack of 500 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||
17537926
|
Labcon™
3653-875-000-9 |
Sterile | Self-standing Tube | 1.5 mL |
241.00 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
17527926
|
Labcon™
3653-870-000-9 |
Non-sterile | Self-standing Tube | 1.5 mL |
232.00 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
17577916
|
Labcon™
3623-875-000-9 |
Sterile | Self-standing Tube | 2 mL |
241.00 €
Pack of 500 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||
16684112
![]() |
Labcon™
3623-870-000-9 |
Non-sterile | Self-standing Tube | 2 mL |
244.00 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
17597916
|
Labcon™
3633-875-000-9 |
Sterile | Conical Tube | 0.5 mL |
241.00 €
Pack of 500 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
17587916
|
Labcon™
3633-870-000-9 |
Non-sterile | Conical Tube | 0.5 mL |
232.00 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
17567916
|
Labcon™
3613-875-000-9 |
Sterile | Conical Tube | 1.5 mL |
243.00 €
Pack of 500 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||
17557916
|
Labcon™
3613-870-000-9 |
Non-sterile | Conical Tube | 1.5 mL |
232.00 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
17557926
|
Labcon™
3663-875-000-9 |
Sterile | Conical Tube | 2 mL |
241.00 €
Pack of 500 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||
17547926
|
Labcon™
3663-870-000-9 |
Non-sterile | Conical Tube | 2 mL |
232.00 €
Pack of 500 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||
Description
- Flat caps with integral elastomeric seal
- Cap includes soft gripping surface, molded graduations and labeling spot
- If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
Screw Cap | |
Natural | |
Bagged | |
500 Tubes and 500 Caps in Separate Bags, 10 Bags/Cs. | |
SuperClear™ |
Autoclavable | |
Polypropylene Resin | |
Centrifugation | |
ATP, RNase/DNase and Endotoxin-free | |
20,000 RCF |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ SuperClear™ Microcentrifuge Tubes with Elastomeric Screw Caps