Learn More
Labcon™ SuperClear™ Microcentrifuge Tubes with Elastomeric Screw Caps
Microcentrifuge tubes with flat screw caps.
Brand: Labcon™ 3633-870-000-9
Description
- Flat caps with integral elastomeric seal
- Cap includes soft gripping surface, molded graduations and labeling spot
- If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Made in USA
Specifications
Screw Cap | |
Autoclavable | |
Polypropylene Resin | |
Centrifugation | |
0.5 mL | |
Non-sterile | |
20,000 RCF |
USP Class VI | |
Natural | |
Bagged | |
500 Tubes and 500 Caps in Separate Bags, 10 Bags/Cs. | |
ATP, RNase/DNase and Endotoxin-free | |
SuperClear™ | |
Conical Tube |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.