missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ Microcentrifuge Tubes with Elastomeric Screw Caps

Microcentrifuge tubes with flat screw caps.

Brand:  Labcon™ 3663-870-000-9

 View more versions of this product

Product Code. 17547926

  • 232.00 € / Pack of 500
Estimated Shipment: 01-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flat caps with integral elastomeric seal
  • Cap includes soft gripping surface, molded graduations and labeling spot
  • If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Screw Cap
Autoclavable
Polypropylene Resin
Centrifugation
500 Tubes and 500 Caps in Separate Bags, 10 Bags/Cs.
ATP, RNase/DNase and Endotoxin-free
SuperClear™
20,000 RCF
10.4 mm
USP Class VI
Natural
Bagged
43.4 mm
2 mL
Non-sterile
Yes
Conical Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ SuperClear™ Microcentrifuge Tubes with Elastomeric Screw Caps > Microcentrifuge Tubes; Sterility: Non-sterile; Type: Conical Tube; Volume (Metric): 2 mL; Autoclavable: Autoclavable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.