missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Superose™ 6 Increase Columns

High-resolution size-exclusion chromatography for studying large proteins and complexes. Cytiva Lifescience™ Superose™ 6 Increase Columns delivers high quality in size exclusion chromatography (SEC).

2865.00 € - 3012.00 €

Specifications

Material Borosilicate glass
Ligand Type Cross-linked agarose
Max. Pressure 435 psi
pH Range 3 to 12
Particle Size 8.6μm
View More Specs

Products 3
Product Code Brand Diameter (Metric) Inner Height (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Height (Metric) Price Quantity & Availability  
15377653
View Documents
Cytiva
29091596
10 mm 300 mm
2965.28 €
Each
Please to purchase this item. Need a web account? Register with us today!
15303234
View Documents
Cytiva
29091598
3.2 mm 300 mm
3012.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15383224
View Documents
Cytiva
29091597
5 mm 150 mm
2865.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Superose™ 6 Increase pre-packed columns deliver the quality and high resolution in size exclusion chromatography (SEC) — even for large proteins and aggregates.

Increased performance

  • Higher resolution than traditional Superose 6 columns
  • Wide fractionation range (Mr from 5,000 to 5,000,000)
  • Withstands high-pH cleaning

Specifications

Specifications

Borosilicate glass
435 psi
8.6μm
Gel Filtration Column
Cross-linked agarose
3 to 12
4° to 30° in 20% ethanol
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Superose™ 6 Increase Columns

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.