Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips

Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Brand: Fisherbrand™ TF140-200-FIS
50.19 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable

Specifications
20 to 200 μL | |
Sterile | |
Not Autoclavable | |
58 mm | |
Micro Point | |
Yes | |
10 μL, 50 μL, 100 μL |
Filtered | |
Natural | |
2 in. | |
Hinged Rack | |
Universal Fit | |
SureOne |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.