Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips

Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Brand: Fisherbrand™ TF102-20-FIS
47.59 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable

Specifications
0.1 to 20 μL | |
Sterile | |
Not Autoclavable | |
Hinged Rack | |
Reusable | |
Yes | |
2 μL, 5 μL, 10 μL |
Filtered | |
Clear | |
46 mm | |
Extended Length, Micro Point, Low Retention | |
Universal Fit | |
SureOne |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.