missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips

Choose from a comprehensive line of pipette tips for demanding liquid-handling applications.
Brand: Fisherbrand™ TF114-10-FIS
49.59 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Choose from a comprehensive line of pipette tips for demanding liquid-handling applications
- Engineered for increased accuracy
- Compatible with Eppendorf style pipettes
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable

Specifications
0.1 to 10 μL | |
Sterile | |
Not Autoclavable | |
4.445cm | |
Micro Point | |
SureOne |
Filtered | |
Natural | |
1.75 in. | |
Hinged Rack | |
Eppendorf |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips > 0.1 to 10 μL
Spot an opportunity for improvement?Share a Content Correction