missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
GREENER_CHOICE

Choose from a comprehensive line of pipet tips for demanding liquid-handling applications

Brand:  Fisherbrand™ TF102-10-FIS

48.80 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11913466

  • 133.00 â‚¬ / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Choose from a comprehensive line of pipet tips for demanding liquid-handling applications

Universal fit for research grade pipetters.

  • Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
  • DNase-/RNase-free; sterile tips are also pyrogen-free
  • Sterile and clear color
  • Filter eliminates aerosol cross-contamination without sealing or trapping samples
  • Tips allow for noncontaminated sample recovery
  • Not autoclavable

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.1 to 10 ÎĽL
Sterile
Not Autoclavable
46 mm
Micro Point, Extended Length
Universal Fit
SureOne
Filtered
Natural
1.75 in.
Hinged Rack
Reusable
Yes
2.5 ÎĽL
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand - POTM - May EN
    Video Player is loading.
    Current Time 0:00
    Duration 0:54
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:54
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips - POTM - April (EN)

  • Talking Points - Fisherbrand Elite Pipettors and SureOne Pipettor Tips (EN)
    Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
    Video Player is loading.
    Current Time 0:00
    Duration 0:57
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:57
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Talking Points - Fisherbrand Elite Pipettors

  • Fisherbrand - SureOne filter tip reload system
    Environmentally friendly reload packaging reduces plastic waste and saves space.
    Video Player is loading.
    Current Time 0:00
    Duration 1:17
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:17
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Fisherbrand SureOne filter tip reload system

SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips > 0.1 to 10ÎĽL; Micropoint tip; Graduated at 2.5ÎĽL; Extended length

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.