missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Glass Screwthreads
For use by glassblowers to construct apparatus with SVR™ joints
184.12 € - 1590.00 €
Specifications
Overall Length (English) | 6.49 in. |
---|---|
Overall Length (Metric) | 165 mm |
For Use With (Application) | For use by Glassblowers to construct apparatus with SVL™ joints |
Product Type | Junction Tube |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
10136014
|
SVL
703-02 |
22.5 mm | N/A | N/A | N/A | |||||
15507750
|
SVL
703-02 |
22.5 mm |
305.00 €
Pack of 50 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
15517750
|
SVL
703-03 |
32 mm |
769.00 €
Pack of 50 |
Estimated Shipment: 20-08-2025
Log in to see stock. |
||||||
15527750
|
SVL
703-04 |
44.1 mm |
1590.00 €
Pack of 50 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
Description
- For use by Glassblowers to construct apparatus with SVL™ joints
- Borosilicate glass for highest resistance to thermal shock and chemical corrosion
Specifications
6.49 in. | |
165 mm | |
For use by Glassblowers to construct apparatus with SVL™ joints | |
Junction Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SVL™ Glass Screwthreads