missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Sealing Rings for Sliding Joints

Manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion. SVL™ Sealing Rings for Sliding Joints are ideal for inserting thermometers and glass tubing into an SVL™ system. A wide range of sizes is available for use with tubing from 4.0 to 32.8mm.

Brand:  SVL 701-56

 View more versions of this product

Product Code. 12517816

  • 207.00 € / Pack of 10
Estimated Shipment: 13-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sealing rings designed to provide a sliding joint
  • Ideal for inserting thermometers and glass tubing etc. into an SVL™ system
  • Sealing rings manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion
  • Wide range of sizes for use with tubing from 4.0 to 32.8mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fits Tubing O.D.: 17.6 to 18.4mm
30
Sealing Ring
Torion joints and sliding joints
Silicone Rubber, PTFE (Sheath)
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
SVL™ Sealing Rings for Sliding Joints > Joint Size: 30; Accepts tubing: 17.6 to 18.4mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.