Learn More
Sartorius Tacta™ Mechanical Pipettes



Exceptionally balanced design is effortless to use and exceptionally comfortable to hold
Brand: Sartorius LH-729140
952.99 EUR valid until 2025-12-31
Use promo code "24315" to get your promotional price.
Description
- Comfortable to hold due to the ergonomically designed handle
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Reliable results, even over lengthy pipetting periods

Specifications
Optifit 350 μL, SafetySpace Filter Tips 300 μL | |
Autoclavable | |
Reusable | |
Polypropylene | |
Tacta | |
Non-sterile | |
30 to 300 μL |
Yes | |
Orange | |
Ergonomic | |
8 | |
No | |
Pipette | |
Orange |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.