Learn More
Thermo Scientific™ TDE Series -86°C Ultra-Low Temperature Freezers
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Brand: Thermo Scientific™ TDE30086FV-ULTS
7904.32 EUR valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Beschrijving
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials.
The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, HERAFreeze, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
- Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and comfortable easy-access shelf locations.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and key-lock door
Sustainability
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Get Connected
The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.
Compatible DeviceLink Connect System
- DLCKTULTS101 — Ultra-low temperature freezer
*Each kit includes a DeviceLink Connect system, 1-year basic monitoring subscription, power cable, commissioner USB, mounting hardware, and an applicable serial or USB cable.
Independent DeviceLink Connect Sensors
- DLCSKTEMP001 — DeviceLink Connect PT100 (-200°C to +600°C) temperature sensor and Smart-Cable adapter
- DLCSKCURT001 — DeviceLink Connect current transducer (0-50A) with Smart-Cable adapter
- DLCPTDOOR001 — Door Switch
Footnotes:
- Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.

Specificatie
14.9 cu. ft. | |
-50°C to -80°C | |
1 (1 compartment) | |
11 minutes | |
Cold-rolled Steel | |
Vacuum, Foam | |
Powder-coated Steel | |
None | |
3 | |
Upright | |
4 | |
Fan-forced | |
Storage Racks | |
10 years | |
Manual | |
+6.3 /-3.5c | |
No water cooling | |
28.3 in. | |
71.9 cm | |
51.2 in. | |
1300 mm | |
978 mm | |
719 mm | |
17.8 in. | |
452 mm | |
Key Lock Standard, Padlock Compatible | |
RS485/4-20mA output/Dry Contacts | |
Yes | |
Yes | |
EU | |
230V, 50 Hz, 1 Phase | |
1 Phase | |
30000 | |
R290/R170+R290 Mix | |
323 kg | |
282 kg | |
12 |
422 L | |
Latched Pull-out Swing | |
4 | |
Left | |
Cold-rolled Steel | |
Painted Steel | |
3 | |
12 | |
CE | |
HIC Interface, 7-Segment Display with capacitive touch screen | |
Gray | |
Storage of General (non-flammable) Laboratory Materials | |
Shelves, power plug | |
5 years parts | |
30 cm | |
268 minutes | |
38.5 in. | |
97.7 cm | |
78 in. | |
1981 mm | |
38.5 in. | |
28.3 in. | |
23 in. | |
584 mm | |
Available separately | |
Optional | |
Standard Mode | |
CO2 or LN2 Optional | |
7.1 Amp | |
230 V | |
50 Hz | |
9.2kWh/day | |
H-drive | |
712 lbs. | |
622 lbs. | |
30,000 samples |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.