missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
15653027
|
Thermo Scientific™
13687720 |
Mixer with 20 x 0.5mL and 12 x 1.5mL microtube block |
3406.95 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15623027
|
Thermo Scientific™
13687717 |
Mixer with 24 x 1.5mL microtube block |
3406.95 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
15633027
|
Thermo Scientific™
13687718 |
Mixer with 24 x 2mL microtube block |
3406.95 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
15643027
|
Thermo Scientific™
13687719 |
Mixer with 20 x 0.2mL and 12 x 1.5mL microtube block |
3406.95 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15663027
|
Thermo Scientific™
13687721 |
Mixer with 96-well microplates/tube strips (0.2mL) block |
3406.95 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15673017
|
Thermo Scientific™
13687712 |
Block, 24 x 1.5 mL microtubes |
1195.95 €
Each |
In Stock
Log in to see stock. |
||||||
15683017
|
Thermo Scientific™
13687713 |
Block, 24 x 2.0mL microtubes |
1195.95 €
Each |
In Stock
Log in to see stock. |
||||||
15693017
|
Thermo Scientific™
13687714 |
Block, 20 x 0.2mL microtubes and 12 x 1.5 mL microtubes |
1195.95 €
Each |
In Stock
Log in to see stock. |
||||||
15603027
|
Thermo Scientific™
13687715 |
Block, 20 x 0.5 mL microtubes and 12 x 1.5 mL microtubes |
1195.95 €
Each |
In Stock
Log in to see stock. |
||||||
15613027
|
Thermo Scientific™
13687716 |
Block, 96-well microplates/tube strips (0.2mL) |
1195.95 €
Each |
In Stock
Log in to see stock. |
||||||
Description
Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.
- Heating and cooling capability to cover a wide range of applications
- Compact size with quiet operation
- Convenient packages that include a Thermal Mixer with a Block
Mixer Features
- Fast heat-up and cooling times and quick to reach specified mixing speed
- Temperature control range : 15°C below ambient to 100°C
- Temperature setting range : +4°C to 100°C
- Shaking speed : 250 to 1400 rpm
- Temperature stability : ±0.1°C
- Even mixing across the thermoshaker block
- Excellent uniformity across the block
- Digital timer with sound alarm : 1 min to 96 hours
- Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
- Choice of 5 interchangeable blocks
- LCD Display indicates the set and actual time of operation, mixing speed, and temperature
- Heating/Cooling and mixing functions can be run independently of each other
Warranty
2 years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Thermal Mixers and Blocks