missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Paper Labels
Made of general purpose paper, Brady™ printable labels are used for thermal transfer printers
Brand: Brady™ 030138
This item is not returnable.
View return policy
Specifications
White | |
Paper | |
76.2 mm | |
50.8 mm | |
50.80 x 76.20 mm | |
Recommended Ribbon Series: 4300 | |
IP™ Enabled | |
-70°C to +50°C | |
1000/Roll |
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer | |
3 in. | |
2 in. | |
0.089 mm | |
Permanent Rubber | |
Matte | |
Rectangle | |
General and industrial identification | |
THT-19-424-1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Thermal Transfer Printable Paper Labels > Size: W x H: 76.2 x 50.8mm; 1000/Roll
Spot an opportunity for improvement?Share a Content Correction