missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall ST4F Plus Centrifuge Series
GREENER_CHOICE

Thermo Scientific Sorvall ST4F Plus Centrifuge Series

11457.00 € - 14170.50 €

Specifications

Controller Type Microprocessor
Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Capacity 4 x 1000 mL with TX-1000 Rotor
Max. Speed 15,200 rpm (Microliter 30 x 2 rotor)
Max. RCF 25,830 x g (Microliter 30 x 2 Rotor)
View More Specs

Products 4
Product Code Brand Refrigerated Product Line Electrical Requirements Price Quantity & Availability  
Product Code Brand Refrigerated Product Line Electrical Requirements Price Quantity & Availability  
17150609
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75009956
No General Use Only 208/240 V
11457.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
17160609
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75009959
Yes General Use Only 220/240 V
13969.50 €
Each
Please to purchase this item. Need a web account? Register with us today!
17110619
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75009982
No IVD Certified 208/240 V
11859.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
17120619
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75009985
Yes IVD Certified 220/240 V
14170.50 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

Microprocessor
4 x 1000 mL with TX-1000 Rotor
25,830 x g (Microliter 30 x 2 Rotor)
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
Direct, Brushless Induction Low Profile
General Purpose Centrifuge
Energy efficient, less waste
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
15,200 rpm (Microliter 30 x 2 rotor)
No
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
9 Accel/10 Braking
High Contrast LCD, Push Button
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sorvall ST4F Plus Centrifuge Series

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.