Learn More
Thermo Scientific™ Sorvall ST4F Plus Centrifuge Series

Thermo Scientific Sorvall ST4F Plus Centrifuge Series
Brand: Thermo Scientific™ 75009985
View more versions of this product
Description
The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
-
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Specifications
Rotor needs to be purchased separately | |
Microprocessor | |
4 x 1000 mL with TX-1000 Rotor | |
Yes | |
No | |
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) | |
Up to 6 programs via push button and high contrast LCD interface | |
General Purpose Centrifuge | |
High Contrast LCD, Push Button | |
Energy efficient, less waste |
IVD Certified | |
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
15,200 rpm (Microliter 30 x 2 rotor) | |
25,830 x g (Microliter 30 x 2 Rotor) | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
Direct, Brushless Induction Low Profile | |
9 Accel/10 Braking | |
220/240 V | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.