missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Kaleidoscope Stopwatches

Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.

33.30 € - 86.10 €

Specifications

Product Type Digital Stopwatch
Time Range 24 hr.
Alarms Audible
Accuracy 0.01%
Resolution 0.01 sec.
View More Specs

Products 7
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11506893
View Documents
Fisherbrand™
90024-09
Sunrise Yellow
40.00 €
Pack of 3
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
11526893
View Documents
Fisherbrand™
90024-10
Forest Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11546893
View Documents
Fisherbrand™
90024-12
Gray This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11596883
View Documents
Fisherbrand™
90024-08
Red This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11536893
View Documents
Fisherbrand™
90024-11
Plum Purple
40.00 €
Pack of 3
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
11729815
View Documents
Fisherbrand™
90024-07
Assorted This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11759815
View Documents
Fisherbrand™
1332
Blue This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.

  • Timer range: 24 hour with 0.01 second resolution for the first 30 minutes, 1 second after that; 0.01% accuracy
  • Single-action, time-out, cumulative-split, and continuous timing
  • Time-of-day alarm
  • Tactile-feel, audible 'click' provides a positive action
  • 0.64 cm (0.25 in.) high LCD digits
  • Dimensions (L x W x H): 5.1 x 5.7 x 1.3 cm (2 x 2.25 x 0.5 in.)
  • Weight: 1 oz. (28.4 g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Digital Stopwatch
Audible
0.01 sec.
5.1 x 5.7 x 5.7 cm (2 x 2.24 x 2.24 in.)
5.1 cm
5.7 cm
0.25 in.
0.64 cm
0.028 kg
Single action, time out, cumulative split and continuous timing, time of day alarm, tactile feel, 'click' switches with a sound indicator provide a positive action
24 hr.
0.01%
LCD
2 in.
2.24 in.
2.24 in.
5.7 cm
1 oz.
2 Year 'always on' battery, breakaway, easy safety release lanyard and keychain carabiner
ISO 17025, A2LA, NIST
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Kaleidoscope Stopwatches

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.