Learn More
Fisherbrand™ Traceable™ Kaleidoscope Stopwatches
Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.
Brand: Fisherbrand™ 90024-10
Description
Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.
- Timer range: 24 hour with 0.01 second resolution for the first 30 minutes, 1 second after that; 0.01% accuracy
- Single-action, time-out, cumulative-split, and continuous timing
- Time-of-day alarm
- Tactile-feel, audible 'click' provides a positive action
- 0.64 cm (0.25 in.) high LCD digits
- Dimensions (L x W x H): 5.1 x 5.7 x 1.3 cm (2 x 2.25 x 0.5 in.)
- Weight: 1 oz. (28.4 g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Digital Stopwatch | |
Audible | |
0.01 sec. | |
Forest Green | |
2 in. | |
2.24 in. | |
2.24 in. | |
5.7 cm | |
1 oz. | |
2 Year 'always on' battery, breakaway, easy safety release lanyard and keychain carabiner | |
ISO 17025, A2LA, NIST |
24 hr. | |
0.01% | |
LCD | |
5.1 x 5.7 x 5.7 cm (2 x 2.24 x 2.24 in.) | |
5.1 cm | |
5.7 cm | |
0.25 in. | |
0.64 cm | |
0.028 kg | |
Single action, time out, cumulative split and continuous timing, time of day alarm, tactile feel, 'click' switches with a sound indicator provide a positive action |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.