missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer with Remote Notification

TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer now with FREE TraceableLIVE subscription plan (for one user). Stay connected to your lab with your smartphone, tablet, or personal computer. View current temperatures and humidities, control alarm parameters, view datalogging history, and generate reports by using TraceableLIVE™ app.

Brand:  Fisherbrand™ 61010-78

 View more versions of this product

Product Code. 15681904

  • 450.00 € / Each
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer now with FREE TraceableLIVE subscription plan (for one user). Stay connected to your lab with your smartphone, tablet, or personal computer. View current temperatures and humidities, control alarm parameters, view datalogging history, and generate reports by using TraceableLIVE™ app.

  • Monitor temperature, humidity and more
  • Monitor locally or remotely; device connects to WiFi —devices connect to existing WiFi
  • Alerts: humidity alarm, temperature, lost connectivity, low battery
  • Cloud-based applications, which means no local software installation required; web, Android, iOS interfaces
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Continuous data transmission & monitoring using SSL encrypted SECURE connection
  • Unlimited scalability—use TraceableLIVE™ in individual labs or an entire network of facilities
  • Accredited multiple-point humidity calibration—traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE subscription options:
  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription
Specifications

Specifications

Hygrometer Datalogger
Multiple-point Humidity Calibration
Web, Android, Apple IOS
Cloud-Based Data Interface
±0.4°C
0.01%
32°F to 140°F
Digital
Mobile Push Notification, E-mail, SMS
Humidity/Temperature Sensor with 10 ft. Cable, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
±3% RH [20 to 80] %RH, ±5% RH otherwise
0 to 100%
0.01°
0.00°C to 60.00°C
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand TraceableLIVE

SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer with Remote Notification > Temperature Range: 0.00°C to 60.00°C; Includes, Humidity/Temperature Sensor with 10 ft. Cable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.