missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Tryon Platinum™ Clear Safety Glasses Product Code.: 15831745
Estimated Shipment: 28-04-2025
to see stock.
Add to basket

Bollé Safety Tryon Platinum™ Clear Safety Glasses

Product Code. 15831745
Tryon Over-the-glasses
Click to view available options
Model:
Tryon
Tryon Over-the-glasses
This item is not returnable. View return policy

Product Code. 15831745

Brand: Bollé Safety TRYOTGPSI

Estimated Shipment: 28-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Safety glasses with clear lenses that are essential indoors.

  • Ultra wrap-around frames, with a sporty design
  • PLATINUM™ coating
  • Co-injected PC/TPR temples
  • Non-slip adjustable bridge
  • FLEX 160°; temples
  • OTG model can be worn over most prescription spectacles and has extendable temples
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166 ft. CE
Lens Type 2.2 mm, Curve 4
Lens Coating PLATINUM™ coating
Lens Tint Clear
Product Type Safety Spectacles
For Use With (Application) Continuous work, resistant to fine particles, fogging, suitable for extreme hot and cold temperature environments
Frame Color Black, Blue
Model Tryon Over-the-glasses
Temple Style FLEX 160° and extendable co-injected PC/TPR temples
Temple Color Black
Weight (Metric) 41 g
Lens Material Polycarbonate
Frame Material Co-injected Polycarbonate, TPR
UV Protection None
Frame Type Wrap-around
Show More Show Less
  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bolle Safety TRYON

    • Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Bolle Safety Platinum efficiency demonstration

      • Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Bolle Safety Platinum coating

        Specification Sheets

        Product Content Correction

        Your input is important to us. Please complete this form to provide feedback related to the content on this product.

        Product Title
        Bollé Safety Tryon Platinum™ Clear Safety Glasses >

        By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

        Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.