missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NP530
Double-dipped Neoprene over natural rubber. Ideal for accurate handling in environments where solvents are present. Neoprene over natural rubber is a real plus for dexterity and reduces hand- fatigue.
7.16 € - 28.65 €
Specifications
Certifications/Compliance (Europe) | CE Cat III |
---|---|
Color | Black |
Exterior Finish | Rough |
Latex Free | No |
Material | Neoprene |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
16320496
|
DuPont™
D15536324 |
Small, 7 | N/A | N/A | N/A | |||||
16330496
|
DuPont™
D15536325 |
Medium, 8 |
28.65 €
12 pairs |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
16340496
|
DuPont™
D15536326 |
Large, 9 |
7.16 €
12 pairs |
In Stock
Log in to see stock. |
||||||
16350496
|
DuPont™
D15536327 |
X-Large, 10 | N/A | N/A | N/A | |||||
Description
- 0.66 mm outer neoprene coating glove designed with a special embossed grip that encourages run-off of fluids, while the 100% cotton flock lining enhances comfort
- A flexible glove that absorbs perspiration and protects the hand from oils, hydrocarbons, grease and abrasion
- CE CAT III - EN ISO 374-1:2016/TYPE A, AKLMNT
- EN388: 2016 2021X - EN ISO 374-5:2016
- Food contact compatible
Specifications
CE Cat III | |
Rough | |
Neoprene | |
Gauntlet / Anatomical shape | |
0.66 mm | |
No | |
AKLMNT | |
Plain | |
Lined | |
12 pairs per bag/12 bags per box: 144 total pairs | |
305 mm |
Black | |
No | |
Gloves | |
26 mil | |
EN388: 2016 2021X | |
Type A | |
Yes | |
Cotton Flock | |
NP530 | |
12 in. |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: carbamate and natural rubber latex
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tychem™ NP530