Learn More
SI Analytics™ Ubbelohde ASTM Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde ASTM Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
Brand: SI Analytics™ 285400518
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Calibrated with constant for manual measurements
- Filling quantity of 15 to 20mL

Specifications
Viscometer | |
0.003K | |
ISO/DIS 3105, ASTM D 2515, ASTM D 446 | |
0.36mm Diameter |
Yes | |
D 446 | |
Manual Measurements and Automatic Measurements |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.