Learn More
SI Analytics™ Ubbelohde Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
Brand: SI Analytics™ 285400226
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Calibrated
- With constant for automatic measurements
- Filling quantity of 15 to 20mL

Specifications
Viscometer | |
Yes | |
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) | |
For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior | |
15 to 20 mL |
1.2 to 10 cSt | |
0.01K | |
Ring Marks | |
0.63mm Diameter |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.