missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Sarogold™ PRO Cling Wrap Film

Provides a total barrier to both moisture and gases preventing contamination of the silicone rubber seals of the gel dryer. Azpack™ Sarogold™ PRO Cling Wrap Film extracts vapours downwards through the gel to prevent uneven drying.

Brand:  Azpack™ SEL-360-510N

 View more versions of this product

Product Code. 12368039

This item is not returnable. View return policy

Description

Description

  • For use with gel drying applications
  • Provides an impervious barrier
  • Readily removes from dried gel surface without lifting the gel with it.
  • Clear, ultra violet transparent and may be used to cover and store pre-cast gels for a considerable period at +4°C, or to cover agarose gels preventing drying during observation and photography on a transilluminator.
  • Supplied in a 300m roll in stiff cardboard, cutter boxes.
Specifications

Specifications

Clear
Cling Film
450mm
Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azpack™ Sarogold™ PRO Cling Wrap Film > Width: 450mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.