missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Ultrasonic Safety Goggles
Shop All Uvex Products
Click to view available options
Frame Color:
Black, Gray
Gray, Orange
Description
- Goggles in sporty design, also suitable as overspecs
- Lenses can be changed
- PC lens, clear
- Certified to EN 166 (personal eye protection) and EN 170 (UV filters)
- Labelling: W 166 34 B CE – 2-1.2 W 1 B KN DIN CE
- Reliable UV 400 protection
- High mechanical strength (B: 120 m/s)
- Anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside (uvex supravision excellence)
- Wide panoramic field of vision
- No pressure problems with long-term wear thanks to combination of hard and soft components

Specifications
Specifications
Lens Type | HC-AF |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Black, Gray |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | UV400 |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Ultrasonic Safety Goggles >
Spot an opportunity for improvement?Share a Content Correction