missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Chemistry Pumping Unit, PC 3001 VARIO select
GREENER_CHOICE

Provides pinpoint vacuum control by adjusting the motor speed. Automatic evaporation mode is perfect for controlling applications such as rotary evaporation. Various condenser types are available to meet a range of desired applications.

Brand:  VACUUBRAND™ 20700202

5172.25 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 16241762

  • 6085.00 â‚¬ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control for solvent evaporation
  • Simplify lab work with a graphic user interface and predefined applications
  • Automatic boiling point detection and continuous optimization of vacuum levels for quick process times
  • Compact and powerful; superior performance even with continuous condensate purge
  • Extremely low power consumption, efficient solvent recovery, and oil-free for eco-friendly operation
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • VARIO motor speed control for exceptionally long maintenance intervals
  • Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Suitable for use with high boiling point solvents
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
  • Whisper quiet and ultra low vibration
TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      PC_3001_VARIO_select_animated_logo

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    VACUUBRAND™ Chemistry Pumping Unit, PC 3001 VARIO select > PC 3001 VARIO Select, UK

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.