missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Silicone Stoppers
Versilic™ Stoppers for biology, microbiology and hematology.
13.25 € - 167.00 €
Specifications
Material | Silicone |
---|---|
Product Type | Silicone Stopper |
Temperature Range (Metric) | -70°C and +250°C |
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | ||||||
10459994
|
Saint Gobain Life Sciences
263015-50 |
10.5 mm | N/A | N/A | N/A | |||||
11774568
|
Saint Gobain Life Sciences
26301650 |
12.5 mm | N/A | N/A | N/A | |||||
10469994
|
Saint Gobain Life Sciences
263018-20 |
14 mm | N/A | N/A | N/A | |||||
11764568
|
Saint Gobain Life Sciences
26301350 |
8 mm | N/A | N/A | N/A | |||||
10491525
|
Saint Gobain Life Sciences
263013 |
20 mm |
167.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Non-toxic and chemically and biologically neutral.
- Highly recommended for all tissue culture work.
- Suitable for temperatures between -94°F and +482°F (-70°C and +250°C).
- Odorless and tasteless.
- Non-adherent and resistant to aging.
- Ideal in biology, micro-biology and hematology, as well as food science, technical, medical and hospital apparatus.
Specifications
Silicone | |
Silicone Stopper | |
-70°C and +250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint Gobain Life Sciences Versilic™ Silicone Stoppers