missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ Visible Spectrophotometer
Provides a wavelength range of 320 to 1000nm and includes absorbance, %T and concentration modes. Jenway™ Visibile Spectrophotometer is a high quality, low cost unit supplied with mains lead, pack 100 disposable cuvettes, 10 x 10mm cell holder, interface cable and PC application software on CD-ROM.
Brand: Jenway™ 83054-05
2947.13 EUR valid until 2025-12-31
Use promo code "24356" to get your promotional price.
This item is not returnable.
View return policy
Description
High quality, low cost units for spectrophotometric applications in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries.- Wavelength range of 320 to 1000nm
- Absorbance, %T and concentration modes
- Multi-parameter display with wavelength and photometric readouts
- Wide range of sampling accessories
- 3 year warranty
Specifications
±1%T, ±0.01Abs at 1.000 Absorbance | |
±1% | |
–300 to 1999 ppm | |
Multi-Parameter | |
8 nm | |
230 V | |
230 V/50 Hz, <50 W | |
160 mm | |
<1% | |
<50 W | |
<0.5% | |
<50 W | |
6 kg |
-0.300 to 1.999A | |
EN 61326, EN 61010 | |
272 mm | |
Tungsten Halogen | |
Spectrophotometer | |
320 to 1000 nm | |
Schools and Colleges, as well as in QC and Testing Procedures for a wide variety of Services and Industries | |
50 Hz | |
Yes | |
1 nm | |
3 Years | |
±2 nm | |
365 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
JEW001 Manuel spectro 6300 UK
File size: 654.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Jenway™ Visible Spectrophotometer > Wavelength Range: 320 to 1000 nm
Spot an opportunity for improvement?Share a Content Correction