Learn More
VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets

Slim tapered design and location of the detipping mechanism provides easy access to narrow tubes
Brand: VistaLab™ Technologies 1059PK
Description
- For repetitive pipetting procedures
- Smooth one-stroke action
- With built-in tip ejector
- Low spring force reduce thumb muscle activity
- Easy in-lab calibration
- Engraved with serial numbers for improved traceability and calibration record keeping
- Color code: pink
- Available in fixed volumes from 10μL to 1000μL
Specifications
Not Autoclavable | |
Aluminum, Stainless Steel | |
No | |
9 in. | |
Built-in Tip Ejector | |
Pink | |
203 mm | |
Reusable |
9 x 2 in. | |
Non-sterile | |
Nozzle Insert, Calibration Key | |
1 Ea. | |
Limited Lifetime | |
500 μL | |
Fixed Volume Pipet | |
Mechanical Pipetting Device |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.