missing translation for 'onlineSavingsMsg'
Learn More
BrandTech™ VITLAB™ Polypropylene Griffin Beakers Product Code.: 15752086
Add to basket

BrandTech™ VITLAB™ Polypropylene Griffin Beakers

Product Code. 15752086
50 mL
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
5000 mL
This item is not returnable. View return policy

Product Code. 15752086

Brand: BrandTech™ 607081

Add to basket
Add to basket
This item is not returnable. View return policy

Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.

Manufactured with highly transparent polypropylene for optimum visibility.

  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C, for design with raised graduations
  • Suitable for foodstuff
  • Manufactured in accordance with ISO 7056

Specifications

Color Translucent
Diameter (English) Outer 1.65 in.
Diameter (Metric) Outer 4.2 cm
Capacity (Metric) 50 mL
Material Polypropylene
For Use With (Application) For General Purpose Use
Height (English) 2.36 in.
Height (Metric) 6 cm
Increments 10 mL
Temperature (English) Max. Operating 257°F
Temperature (Metric) Max. Operating 125°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Blue Graduated Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BrandTech™ VITLAB™ Polypropylene Griffin Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.