missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ WaterPro™ PS Water Polishing Station

WaterPro™ PS Water Polishing Station with filters, prefilters and cartridges for Labconco WaterPro PS and RO Water Purification Systems.

730.00 € - 760.00 €

Specifications

Bacterial Content 0.001 CFU/mL
Daily Output 1 to 250 L
Endotoxin Concentration <0.001 EU/mL
Feedwater Source Reverse Osmosis Tap
Flow Rate 1.1 L/min.
View More Specs

Products 2
Product Code Brand Type Model Price Quantity & Availability  
Product Code Brand Type Model Price Quantity & Availability  
15492212
View Documents
Labconco™
9047101
PS and PS/UF Startup Kit WaterPro PS and PS/UF
760.00 €
Each
Estimated Shipment: 11-06-2025
to see stock.
Add to basket
 
15302104
View Documents
Labconco™
9047201
PS/HPLC and PS HPLC/UF Startup Kit WaterPro PS HPLC/UF Hybrid
730.00 €
Each
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
Description

Description

  • General Chemistry/UF Polishing Kit includes Activated Carbon Cartridge (1), polishing grade mixed bed Deionization Cartridges (3).
  • Kit is required for models 9000520, 9000521, 9000530, 9000531, 9000540, 9000541, 9000560, 9000561, 9000570, 9000571, 9000580, 9000581, 9000720, 9000721, 9000730, 9000731, 9000740, 9000741, 9000760, 9000761, 9000770, 9000771, 9000780 and 9000781.

†Comes with valve to dispense Type I water and gun to dispense Type I, pyrogen-free water.

Order Info

All models require Start-Up Kits, sold separately. Unit dimensions (including bowls) (L x W x H): 7 3/4 x 31 1/8 x 28 7/8 in. (20 x 79 x 73 cm). For 115 V 60 Hz, 230 V 50 Hz models also available through your Fisher Scientific™ Representative.

Specifications

Specifications

0.001 CFU/mL
<0.001 EU/mL
1.1 L/min.
16 to 18.2 MΩ·cm
WaterPro™ PS polishing station
4.3 kg
1 to 250 L
Reverse Osmosis Tap
Type 1
<30 ppb
9.5 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ WaterPro™ PS Water Polishing Station

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.