Learn More
Cytiva Whatman™ 3MM Chr Chromatography Paper
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
Brand: Cytiva 3030-6188
68.31 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Smooth surface
- No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
- Flowrate: 130mm/30 min. (water)
- Medium thickness: 0.34mm
- Widely used for electrophoresis, general chromatography, and blotting applications

Specifications
0.34 mm Whatman medium thickness 3 MM Chr paper | |
0.34 mm | |
For Electrophoresis, General Chromatography, and Blotting AppliCatIons | |
3 MM Chr | |
5.9 in. | |
130 mm/30 min. |
15 x 20 cm (5.9 x 7.87 in.) | |
Smooth | |
Sheet | |
Cellulose | |
15 cm | |
20 cm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.