Learn More
Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
30.20 € - 388.00 €
Specifications
Description | 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. |
---|---|
Flow Rate | 130 mm/30 min. |
Film Thickness | 0.18 mm |
Finish | Smooth |
For Use With (Application) | General Analytical Separations, Protein and Nucleic Acid Blotting |
Product Code | Brand | Length (Metric) | Width (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Format | Price | Quantity & Availability | ||||
10671193
|
Cytiva
3001-964 |
21.3 cm | 11 cm | Strip |
112.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10612102
|
Cytiva
3001-604 |
100 m | 1 cm | Roll |
30.20 €
Each |
In Stock
Log in to see stock. |
||||
11380724
|
Cytiva
3001-845 |
30 cm | 10 cm | Sheet |
64.90 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10062131
|
Cytiva
3001-640 |
100 m | 3.0 cm | Roll |
59.30 €
Each |
In Stock
Log in to see stock. |
||||
11370724
|
Cytiva
3001-681 |
100 m | 15.0 cm | Roll |
178.00 €
Each |
In Stock
Log in to see stock. |
||||
11919317
|
Cytiva
3001-931 |
58 cm | 68 cm | Sheet |
388.00 €
Pack of 100 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||
10153831
|
Cytiva
3001-653 |
100 m | 5.0 cm | Roll |
73.20 €
Each |
In Stock
Log in to see stock. |
||||
10575361
|
Cytiva
3001-672 |
100 m | 10.0 cm | Roll |
140.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques.
- Widely used in protein and nucleic acid blotting.
- Good resolution for general analytical separations.
Specifications
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
0.18 mm | |
General Analytical Separations, Protein and Nucleic Acid Blotting | |
High-quality Cotton Linters |
130 mm/30 min. | |
Smooth | |
Grade 1 Chr |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.