Learn More
Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Sheets
Used for electrophoresis
Brand: Cytiva 3030-335
163.50 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.
- Pure cellulose produced entirely from the highest quality cotton linters without any additives
- Size: 31.5 x 35.5cm
- Thickness: 0.34mm
- Flow rate is 130mm/30 min.

Specifications
0.34 mm Whatman medium thickness 3 MM Chr paper | |
0.34 mm | |
Sheet | |
12.4 in. | |
13.9 in. | |
130 mm/30 min. |
31.5 x 33.5 cm (12.4 x 13.9 in.) | |
For General Chromatography and Electrophoresis | |
3 MM Chr | |
Cellulose | |
33.5 cm | |
31.5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.