missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles - Yellow
Screw cap made of radiation grade polypropylene
32.90 € - 389.00 €
Specifications
Color | Yellow |
---|---|
Material | Polypropylene |
Certifications/Compliance | ISO 9001 |
Product Type | Polypropylene Cap |
Product Code | Brand | Neck Finish | For Use With (Equipment) | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | For Use With (Equipment) | No. per Case | Price | Quantity & Availability | |||
12466161
|
DWK Life Sciences
W242538-A |
13-425 | Plastic dropping bottle | 1000 Cs. |
369.00 €
Pack of 1000 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
12466141
|
DWK Life Sciences
W242528-A |
20-410 | Plastic dropping bottle | 1000 Cs. |
389.00 €
Pack of 1000 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
12456121
|
DWK Life Sciences
W242518-A |
15-415 | Plastic dropping bottle | 1000 Cs. |
376.00 €
Pack of 1000 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
10438784
|
DWK Life Sciences
W242508-A |
8-425 | Plastic dropping bottle | 1000 Cs. |
307.00 €
Pack of 1000 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
10151443
|
DWK Life Sciences
242508 |
8-425 | Plastic dropping bottle | 100 Cs. |
32.90 €
Pack of 100 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
10774084
|
DWK Life Sciences
242518 |
15-415 | Dropping bottle | 100 Cs. |
34.95 €
Pack of 100 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
12448842
|
DWK Life Sciences
242528 |
20-410 | Dropping bottle | 100 Cs. |
38.80 €
Pack of 100 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
11571245
|
DWK Life Sciences
242538 |
13-425 | Plastic dropping bottle | 100 Cs. |
37.95 €
Pack of 100 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
Description
- Packaged in case of 100 or 1000
Specifications
Yellow | |
Polypropylene | |
ISO 9001 | |
Polypropylene Cap |