missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Media Bottles
Create a safe work environment with Wheaton Safety Coated Bottles. If a bottle is accidentally broken, the PVC based plastisol coating on the outside of bottle retains the contents long enough for proper disposal.
412.00 € - 497.00 €
Specifications
Coating | Plastisol |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Graduated | Yes |
Product Type | Media Bottle |
Product Code | Brand | Capacity | Diameter (English) | Height (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Diameter (English) | Height (English) | Price | Quantity & Availability | |||
12492501
|
DWK Life Sciences
219455 |
4.22 oz., 125 mL | 2.16 in. | 4.68 in. |
412.00 €
Pack of 48 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||
12402511
|
DWK Life Sciences
219457 |
8.45 oz., 250 mL | 2.63 in. | 5.82 in. |
497.00 €
Pack of 48 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||
Description
- USP Type I clear borosilicate glass
- Plastisol coating for safety
- Provided with graduations and writing patch
- 33-430 screw cap can be purchased separately
- Autoclavable
Specifications
Plastisol | |
Borosilicate Glass | |
Media Bottle | |
Screw Cap |
Clear | |
Yes | |
33-430 mm |