missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 1200 μL Extended Length Aerosol Filter Pipette Tips for Sartorius™ Pipettors
These pipette tips fit Sartorius™ (Biohit) 1200 μL pipettors.
64.64 € - 106.00 €
Specifications
Volume (Metric) | 1200 μL |
---|---|
Filtered | Filtered |
Color | Natural |
Autoclavable | Not Autoclavable |
Length (English) | 3.5 in. |
Product Code | Brand | Autoclavable | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Autoclavable | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | ||
16671933
|
Labcon™
1159-965-006-9 |
Not Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
106.00 €
Pack of 576 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
16661933
|
Labcon™
1159-960-006-9 |
Not Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16651933
|
Labcon™
1159-165-000-9 |
Not Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Bagged | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
1200 μL | |
Natural | |
3.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
RT | |
No |
Filtered | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
UltraFine | |
Single-use |