Learn More
ZEOprep™ C18 Functionalized
ZEOprep™ is a packing material providing fast, effective, and reproducible separations. C18 functionalized irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. The C18 ligand gives the silica a non-polar surface, ideal for pharmaceuticals and more.
Brand: ZEOprep 300176
Description
- C18 functionalized for RP applications
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
40 to 63 μm | |
Chromatography | |
Silica Gel | |
C18 Functionalized |
90 Å | |
1 kg | |
Silica Gel | |
Irregular |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.