Learn More
ZEOprep™ SAX Functionalized
ZEOprep™ is a packing material providing fast, effective, and reproducible separations. Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. The SAX ligand makes an Ion Exchange material suitable for strong cation interactions.
Brand: ZEOprep 300167
Description
- SAX functionalized for Ion Exchange separations
- Idea for strong cation applications
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
40 to 63 μm | |
Chromatography | |
Silica Gel | |
SAX Functionalized |
60 Å | |
1 kg | |
Silica Gel | |
Irregular |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.