missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 Watt Hand Held Homogenizer

Process samples reliably, quickly and efficiently. Fisherbrand™ 150 Watt Hand Held Homogenizer is a high performance, light weight tissue homogenizer.

Brand:  Fisherbrand™ 15575809

744.71 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15575809

  • 821.60 € / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Designed for comfortable hand-held use/can be mounted to motor stand for lengthier processing
  • Interchangeable quick connect rotor stator generator probes provides flexibility to process samples from 200μL to 100mL
  • Stainless steel probes (5mm - 10mm diameter) are designed for long life and are easy to disassemble for cleaning
  • Plastic probes virtually eliminate risk of cross contamination and carryover between samples, can be cleaned for reuse in most of the cases
  • Speed: Variable from 5,000 to 35,000rpm
  • Power: 150w max
  • Sound: <72dB

Certifications

CE

Services

One year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Homogenizer
220V UK Cord, 150W
22.8 cm
1 Ea.
466 g
5000 to 35,000 rpm
6.35 cm
Tissue homogenization, PCR analysis, cell disruption, RNA/DNA and protein extractions, and emulsions and suspensions
UK Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 150 Watt Hand Held Homogenizer >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.