Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips
Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Brand: Thermo Scientific™ 9405060
Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
Features:
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm

Specifications
Finntip 1000 Wide, Non-Filtered, Non-sterile, Bulk | |
Non-filtered | |
Finntip 1000 Wide | |
7.2 cm | |
Bulk | |
Thermo Scientific Finnpipette |
1000 μL | |
Non-sterile | |
2.8 in. | |
ISO 9001, ISO 14001, ISO 13485 | |
6500/bulk | |
FinnTip Wide Orifice |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.